Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, 12 pt. Metric Socket, 12 Points (Discontinued)
Mfr # J5210M
Zoro # G0289326
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-3/64"
- Material Alloy Steel