KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 11/16 in. Hex

PROTO| Zoro #: G1113296| Mfr #: J5022H

$6.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 2-3/4"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113296 Mfr #: J5022H
SAE or Metric: SAEOverall Length: 2-3/4"
Finish: ChromeSocket Sizes: 11/16"
Socket Depth: DeepDrive Size: 3/8"
Item: SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Drive Type: squareNumber of Points: 6
Output Type: 6 pt.Material: Alloy steel
Standards: ASME B107.1Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 11/16 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-3/4 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews