KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 13mm Hex

PROTO| Zoro #: G1160862| Mfr #: J5213MH

$4.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6
Drive Type: square
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160862 Mfr #: J5213MH
Number of Points: 6Drive Type: square
Socket Depth: StandardStandards: ASME B107.5M
SAE or Metric: MetricDrive Size: 3/8"
Overall Length: 1-1/8"Item: Socket
Socket Sizes: 13mmFinish: Chrome
Output Type: 6 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersMaterial: Alloy steel
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 13mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/8 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews