Socket, 3/8 in. Dr, 15/16", 12 pt.

PROTO| Zoro #: G2208771| Mfr #: J5230

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME B107.1, AS954E S3.8.1
Material: Alloy steel
Overall Length: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208771 Mfr #: J5230
Standards: ASME B107.1, AS954E S3.8.1Material: Alloy steel
Overall Length: 1-5/16"Number of Points: 12
Socket Depth: StandardDrive Type: square
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersTether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 3/8"Finish: Chrome
Socket Sizes: 15/16"Output Type: 12 pt.
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 15/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-5/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews