Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # J5030
Zoro # G1581492
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-3/4"
- Material Alloy Steel