Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tether-Ready 3/8" Drive Deep Socket 3/4" - 12 Point

  • Zoro #: G6692612
  • Mfr #: J5024-TT
$27.07
  • Output Type: 12 pt
  • Features: Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Finish: Full Polished
See full product details
Orders over $75 ship free.

Proto #J5024-TT Specifications

  • Zoro #: G6692612
  • Mfr #: J5024-TT
Output Type: 12 pt Features: Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Finish: Full Polished Size: 3/4"
Drive Size: 3/8 in SAE or Metric: SAE
Socket Type: Deep Standards: ASME B107.1
Item: Deep Socket Socket Depth: Deep
Drive Type: square Number of Points: 12
Socket Sizes: 3/4 in Tether Capable: Tether Ready
Material: Alloy steel Overall Length: 2 3/4 in
Tether Style: Tether Ready Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Drive Size 3/8 in, SAE, Socket Sizes 3/4 in, Output Type 12 pt, Socket Depth Deep, Number of Points 12, Tether Ready, Overall Length 2 3/4 in, Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews of Proto #J5024-TT