SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket, 3/8 in. Dr, 3/8 in. Spline

PROTO| Zoro #: G1153223| Mfr #: J5212SPL

$33.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 3/8"Number of Points: 12Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153223 Mfr #: J5212SPL
Socket Sizes: 3/8"Number of Points: 12
Material: Alloy steelOutput Type: Spline
Standards: Federal Specification GGG-W-641E, ANSI B107.1, Military Specification MIL-W-8982/1AItem: Socket
Finish: ChromeDrive Size: 3/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Features: Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its FastenerOverall Length: 1"
Socket Depth: StandardDrive Type: square
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 3/8 In., Output Type Spline, Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews