BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket, 3/8 in. Dr, 5/16 in. Double Square

PROTO| Zoro #: G0424417| Mfr #: J5210S

$4.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Number of Points: 8Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424417 Mfr #: J5210S
Drive Size: 3/8"Number of Points: 8
Finish: ChromeSocket Depth: Standard
Item: SocketDrive Type: square
Standards: ASME B107.110-2012Overall Length: 1-3/64"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 8 pt.
Socket Sizes: 5/16"Material: Alloy steel
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 5/16 In., Output Type 8 pt., Socket Depth Standard, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 1-3/64 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews