Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tether-Ready 3/8" Drive Socket 7/16" - 12 Point

  • Zoro #: G6687116
  • Mfr #: J5214-TT
$14.69
  • Material: Alloy steel
  • Standards: ASME B107.1
  • Number of Points: 12
See full product details
Orders over $75 ship free.

Proto #J5214-TT Specifications

  • Zoro #: G6687116
  • Mfr #: J5214-TT
Material: Alloy steel Standards: ASME B107.1
Number of Points: 12 Finish: Full Polished
SAE or Metric: SAE Socket Sizes: 7/16 in
Size: 7/16" Item: Socket
Overall Length: 1 3/32 in Features: Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Drive Size: 3/8 in Socket Depth: Standard
Drive Type: square Output Type: 12 pt
Tether Capable: Tether Ready Tether Style: Tether Ready
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Drive Size 3/8 in, SAE, Socket Sizes 7/16 in, Output Type 12 pt, Socket Depth Standard, Number of Points 12, Tether Ready, Overall Length 1 3/32 in, Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews of Proto #J5214-TT