Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, 6 pt. SAE Socket, 6 Points (Discontinued)
Mfr # J5228H
Zoro # G1377284
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-5/16"
- Material Alloy Steel