KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Adapter, 1" Female Sq, 3/4" Square

PROTO| Zoro #: G0374656| Mfr #: J5854

$24.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Locking: No
Number of Pieces: 1
Item: Socket Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374656 Mfr #: J5854
Locking: NoNumber of Pieces: 1
Item: Socket AdapterOutput Drive Type: Male Square
Output Drive Size: 3/4"Finish: Chrome
Overall Length: 2-7/8"Standards: ASME B107.500
Drive Type: Female SquareDrive Size: 1"
Country of Origin (subject to change): United States

Description

Socket Adapter, 1 In., Drive Type Female Square, Output Drive Size 3/4 In., Output Drive Type Male Square, Locking No, Overall Length 2-7/8 In., Number of Pieces 1, Finish Chrome, Standards ASME B107.500

Reviews