HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Adapter, 3/4" Female Sq, 1" Square

PROTO| Zoro #: G1415671| Mfr #: J5853

$16.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Locking: No
Output Drive Type: Male Square
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415671 Mfr #: J5853
Locking: NoOutput Drive Type: Male Square
Overall Length: 2-1/2"Standards: ASME B107.500
Number of Pieces: 1Drive Size: 3/4"
Drive Type: Female SquareFinish: Chrome
Item: Socket AdapterOutput Drive Size: 1"
Country of Origin (subject to change): United States

Description

Socket Adapter, 3/4 In., Drive Type Female Square, Output Drive Size 1 In., Output Drive Type Male Square, Locking No, Overall Length 2-1/2 In., Number of Pieces 1, Finish Chrome, Standards ASME B107.500

Reviews