KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Adapter, 3/4" Female Sq, 1/2" Squar

PROTO| Zoro #: G1846485| Mfr #: J5453

$12.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Locking: No
Number of Pieces: 1
Item: Socket Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846485 Mfr #: J5453
Locking: NoNumber of Pieces: 1
Item: Socket AdapterOutput Drive Type: Male Square
Output Drive Size: 1/2"Finish: Chrome
Overall Length: 1-3/8"Standards: ASME B107.500
Drive Type: Female SquareDrive Size: 3/4"
Country of Origin (subject to change): United States

Description

Socket Adapter, 3/4 In., Drive Type Female Square, Output Drive Size 1/2 In., Output Drive Type Male Square, Locking No, Overall Length 1-3/8 In., Number of Pieces 1, Finish Chrome, Standards ASME B107.500

Reviews