STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Socket Adapter, 3/8" Female Sq, 1/2" Squar

PROTO| Zoro #: G0534511| Mfr #: J5253

$5.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Locking: No
Standards: ASME B107.500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534511 Mfr #: J5253
Finish: ChromeLocking: No
Standards: ASME B107.500Number of Pieces: 1
Drive Size: 3/8"Output Drive Size: 1/2"
Overall Length: 1-7/16"Drive Type: Female Square
Output Drive Type: Male SquareItem: Socket Adapter
Country of Origin (subject to change): United States

Description

Socket Adapter, 3/8 In., Drive Type Female Square, Output Drive Size 1/2 In., Output Drive Type Male Square, Locking No, Overall Length 1-7/16 In., Number of Pieces 1, Finish Chrome, Standards ASME B107.500

Reviews