Socket Adapter, 3/8" Female Sq, 1/4" Squar

PROTO| Zoro #: G1659533| Mfr #: J5255

$6.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Locking: No
Number of Pieces: 1
Item: Socket Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659533 Mfr #: J5255
Locking: NoNumber of Pieces: 1
Item: Socket AdapterOutput Drive Type: Male Square
Output Drive Size: 1/4"Finish: Chrome
Overall Length: 1"Standards: ASME B107.500
Drive Type: Female SquareDrive Size: 3/8"
Country of Origin (subject to change): United States

Description

Socket Adapter, 3/8 In., Drive Type Female Square, Output Drive Size 1/4 In., Output Drive Type Male Square, Locking No, Overall Length 1 In., Number of Pieces 1, Finish Chrome, Standards ASME B107.500, Impact Rated No

Reviews