KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/2 in. Dr, 10mm Hex

PROTO| Zoro #: G1538731| Mfr #: J5441-10M

$12.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 3-1/4"
Tip Size: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538731 Mfr #: J5441-10M
SAE or Metric: MetricOverall Length: 3-1/4"
Tip Size: 10mmSocket Depth: Standard
Drive Size: 1/2"Item: Socket Bit
Finish: Full Polished ChromeInsert Length: 1-3/4"
Number of Points: 6Material: Alloy steel
Bit Style: HexCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, Metric, Drive Size 1/2", Size 10mm, Overall Length (In.) 3-1/4

Reviews