KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/2 in. Dr, 1/4 in. Hex

PROTO| Zoro #: G2442176| Mfr #: J54411/4XL

$13.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 4-5/8"
Tip Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442176 Mfr #: J54411/4XL
SAE or Metric: SAEOverall Length: 4-5/8"
Tip Size: 1/4"Socket Depth: Standard
Drive Size: 1/2"Item: Socket Bit
Finish: Full Polished ChromeInsert Length: 3-1/8"
Number of Points: 6Material: Alloy steel
Bit Style: HexCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Extra Long, SAE, Drive Size 1/2", Size 1/4", Overall Length (In.) 4-5/8

Reviews