Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" Dr, Metric Socket Bit, 14mm Hex, 6 Pts
  • Zoro #: G0241753
  • Mfr #: J5441-14MXL
$17.53
  • Bit Style: Hex
  • Category Type: Socket Bits
  • SAE or Metric: Metric
See full product details
Orders over $50 ship free.

Proto #J5441-14MXL Specifications

  • Zoro #: G0241753
  • Mfr #: J5441-14MXL
Bit Style: Hex Category Type: Socket Bits
SAE or Metric: Metric Tip Size: 14mm
Insert Length: 5-3/8" Item: Socket Bit
Overall Length: 7-1/8" Number of Points: 6
Finish: Polished Chrome (Socket), Black Oxide (Bit) Socket Depth: Standard
Material: Heat Treated Alloy Steel Drive Size: 1/2"
Socket Type: Extra Long Hex Bit Size: 14mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This socket bit from Proto can help you quickly and efficiently fasten your next project. This alloy steel socket bit has a Full Polished Chrome finish with a 1/2\ drive and is 7-1/4\" in length. "

Reviews of Proto #J5441-14MXL