Socket Bit, 1/2 in. Dr, 19mm Hex

PROTO| Zoro #: G1117837| Mfr #: J5441-19M

$13.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6
Drive Size: 1/2"
Bit Style: Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117837 Mfr #: J5441-19M
Number of Points: 6Drive Size: 1/2"
Bit Style: HexSocket Depth: Standard
Overall Length: 4"SAE or Metric: Metric
Tip Size: 19mmInsert Length: 2"
Finish: Full Polished ChromeMaterial: Alloy steel
Item: Socket BitCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, Metric, Drive Size 1/2", Size 19mm, Overall Length (In.) 4, Bit Length (In.) 2, Polished Chrome Socket, Black Oxide Hex Bit Finish

Reviews