DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Bit, 1/2 in. Dr, 3/4 in. Hex

PROTO| Zoro #: G1506705| Mfr #: J54413/4

$12.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 3/4"
Insert Length: 2"
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506705 Mfr #: J54413/4
Tip Size: 3/4"Insert Length: 2"
Material: Alloy steelDrive Size: 1/2"
Overall Length: 4"Standards: Federal Specification GGG-W-641e
Number of Points: 6Finish: Full Polished Chrome
Item: Socket BitSocket Depth: Standard
Bit Style: HexSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 1/2", Size 3/4", Overall Length (In.) 4, Bit Length (In.) 2, Polished Chrome Socket, Black Oxide Hex Bit Finish, Meets/Exceeds Federal Specification GGG-W-641E

Reviews