Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Socket Bit, 1/2 in. Dr, 3/8 in. Hex

PROTO | Zoro #: G0940651 | Mfr #: J54413/8XL

$ 13.57 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Proto #J54413/8XL Specifications

Zoro #: G0940651 Mfr #: J54413/8XL
Finish: Full Polished Chrome Overall Length: 5-5/8"
Socket Depth: Standard Drive Size: 1/2"
Tip Size: 3/8" Bit Style: Hex
Number of Points: 6 Material: Alloy steel
Insert Length: 4-1/8" Item: Socket Bit
SAE or Metric: SAE Country of Origin (subject to change): United States

Description

Zoro offers sockets from leading brands, including Westward, Stanley, DeWalt, Snap On and more. Proto Socket Bit include characteristics like: Drive Size: 1/2", Sae Or Metric: SAE.

Reviews