Socket Bit, 1/2 in. Dr, 5/16 in. Hex

PROTO| Zoro #: G2359454| Mfr #: J54415/16

$11.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 5/16"
Insert Length: 1-3/4"
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359454 Mfr #: J54415/16
Tip Size: 5/16"Insert Length: 1-3/4"
Material: Alloy steelDrive Size: 1/2"
Overall Length: 3-1/4"Number of Points: 6
Finish: Full Polished ChromeItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 1/2", Size 5/16", Overall Length (In.) 3-1/4

Reviews