BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Bit, 1/2 in. Dr, 5/16 in. Hex

PROTO| Zoro #: G1682082| Mfr #: J54415/16XL

$13.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 5/16"Insert Length: 4-1/8"Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682082 Mfr #: J54415/16XL
Tip Size: 5/16"Insert Length: 4-1/8"
Material: Alloy steelSocket Depth: Standard
Overall Length: 5-5/8"Drive Size: 1/2"
SAE or Metric: SAENumber of Points: 6
Finish: Full Polished ChromeItem: Socket Bit
Bit Style: HexCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Extra Long, SAE, Drive Size 1/2", Size 5/16", Overall Length (In.) 5-5/8

Reviews