KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/2 in. Dr, 5/8 in. Hex

PROTO| Zoro #: G1569967| Mfr #: J54415/8

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 4"
Tip Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569967 Mfr #: J54415/8
SAE or Metric: SAEOverall Length: 4"
Tip Size: 5/8"Socket Depth: Standard
Drive Size: 1/2"Item: Socket Bit
Finish: Full Polished ChromeInsert Length: 2"
Number of Points: 6Material: Alloy steel
Bit Style: HexCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 1/2", Size 5/8", Overall Length (In.) 4

Reviews