Proto
1/2" Drive Extra Long Hex Bit Socket - 5/8"
Mfr # J54415/8XL
Zoro # G2134456
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Extra Long Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7 3/16 in
Explore More Products
- PROTO Socket Extension, 1/4" Drive Sz, 3" Length J4760
- PROTO Socket Extension, 1/2 in. Dr, 2-1/2 in. L J5460B
- PROTO Socket Extension Set, 1/2" Dr, 2.5"-10" L J54111
- PROTO Socket Extension, 3/8" Drive Size J5259
- PROTO Wobble Socket Extension, 3/8" Drive Size J5260W
- PROTO Wobble Socket Extension, 1/2" Drive Size J5460W
- PROTO EXTENSION 3/8DR 17-3/16 PO5263
- PROTO Socket Extension, 1" Drive Sz, 17" Length J5863
- PROTO Extension 3-8 Dr 6 Black 577-5260-06B
- POWERBUILT 1/4" Drive 3" Extension 640552
- SK PROFESSIONAL TOOLS Socket Extension, 1/4 in. Dr, 10 in. L 40969
- Proto Socket Extensions