HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Bit, 1/2 in. Dr, 6mm Hex

PROTO| Zoro #: G2080127| Mfr #: J5441-6M

$11.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 6mm
Insert Length: 1-3/4"
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080127 Mfr #: J5441-6M
Tip Size: 6mmInsert Length: 1-3/4"
Material: Alloy steelDrive Size: 1/2"
Overall Length: 3-1/4"Number of Points: 6
Finish: Full Polished ChromeItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: MetricCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, Metric, Drive Size 1/2", Size 6mm, Overall Length (In.) 3-1/4

Reviews