SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Bit, 1/2 in. Dr, 8mm Hex

PROTO| Zoro #: G0805156| Mfr #: J5441-8M

$12.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6Item: Socket BitInsert Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805156 Mfr #: J5441-8M
Number of Points: 6Item: Socket Bit
Insert Length: 1-3/4"SAE or Metric: Metric
Overall Length: 3-1/4"Finish: Full Polished Chrome
Bit Style: HexMaterial: Alloy steel
Drive Size: 1/2"Tip Size: 8mm
Socket Depth: StandardCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, Metric, Drive Size 1/2", Size 8mm, Overall Length (In.) 3-1/4

Reviews