Proto
1/2" Drive Extra Long Hex Bit Socket - 9/16"
Mfr # J54419/16XL
Zoro # G0715093
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Extra Long Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7 1/8 in
Explore More Products
- PROTO 1/2" Drive Extra Long Hex Bit Socket - 1/2" J54411/2XL
- PROTO 1/2" Drive Extension 36" J5465
- PROTO 1/2" Drive Extension 10" - Black Oxide J5463B
- PROTO Socket Extension, 3/8" Drive Sz, 6" Length J5260-06
- PROTO Socket Extension, 3/8 in. Dr, 8 in. L J5261L
- PROTO EXTENSION 1/2DR 10 WOBBLE PO5463W
- PROTO 3/8 Square Drive Extensions - Drive 12 577-5262
- PROTO EXTENSION 1DR 8 PO5861
- PROTO EXTENSION 1" DR 17 PO5863
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension 50090A
- SK PROFESSIONAL TOOLS Wobble Socket Extension, 1/2" Dr, 3" L 40193
- Proto Socket Extensions