Socket Bit, 1/4 in. Dr, 1/8 in. Hex

PROTO| Zoro #: G1577161| Mfr #: J47701/8

$7.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 1/8"Insert Length: 1"Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577161 Mfr #: J47701/8
Tip Size: 1/8"Insert Length: 1"
Material: Alloy steelSocket Depth: Standard
Overall Length: 1-7/8"Drive Size: 1/4"
SAE or Metric: SAENumber of Points: 6
Finish: Full Polished ChromeItem: Socket Bit
Bit Style: HexCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 1/4", Size 1/8", Overall Length (In.) 1-7/8

Reviews