KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/4 in. Dr, 2-1/2mm Hex

PROTO| Zoro #: G0695834| Mfr #: J4770-2.5M

$7.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1-7/8"
Tip Size: 2-1/2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695834 Mfr #: J4770-2.5M
SAE or Metric: MetricOverall Length: 1-7/8"
Tip Size: 2-1/2mmSocket Depth: Standard
Drive Size: 1/4"Item: Socket Bit
Finish: Full Polished ChromeInsert Length: 1"
Number of Points: 6Material: Alloy steel
Bit Style: HexCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, Metric, Drive Size 1/4", Size 2.5mm, Overall Length (In.) 1-7/8

Reviews