PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket Bit, 1/4 in. Dr, 3/32 in. Hex

PROTO| Zoro #: G1819946| Mfr #: J47703/32

$7.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6Insert Length: 1"Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819946 Mfr #: J47703/32
Number of Points: 6Insert Length: 1"
Material: Alloy steelSocket Depth: Standard
Bit Style: HexSAE or Metric: SAE
Item: Socket BitFinish: Full Polished Chrome
Drive Size: 1/4"Overall Length: 1-7/8"
Tip Size: 3/32"Country of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 1/4", Size 3/32", Overall Length (In.) 1-7/8

Reviews