Shop Alternate Products
This Product is Discontinued
Proto
9/64 in Tip, Socket Bit, 1/4 in Drive (Discontinued)
Mfr # J47709/64
Zoro # G1241091
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Finish Full Polished Chrome