KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/4 in. Dr, T10 Torx(R)

PROTO| Zoro #: G0820145| Mfr #: J4739-10W

$9.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Deep
SAE or Metric: SAE
Item: Socket Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820145 Mfr #: J4739-10W
Socket Depth: DeepSAE or Metric: SAE
Item: Socket BitOverall Length: 1-1/2"
Tip Size: T10Finish: Full Polished Chrome
Insert Length: 5/8"Number of Points: 6
Drive Size: 1/4"Bit Style: Torx(R)
Country of Origin (subject to change): United States

Description

Torx Bit Socket, Internal, Drive Size 1/4", Size T10, Overall Length (In.) 1-1/2

Reviews