BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Bit, 1/4 in. Dr, T25 Torx(R)

PROTO| Zoro #: G0614363| Mfr #: J4739-25W

$9.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAENumber of Points: 6Insert Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614363 Mfr #: J4739-25W
SAE or Metric: SAENumber of Points: 6
Insert Length: 5/8"Socket Depth: Deep
Finish: Full Polished ChromeBit Style: Torx(R)
Overall Length: 1-1/2"Drive Size: 1/4"
Item: Socket BitTip Size: T25
Country of Origin (subject to change): United States

Description

Torx Bit Socket, Internal, Drive Size 1/4", Size T25, Overall Length (In.) 1-1/2

Reviews