HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Bit, 1/4 in. Dr, T27 Torx(R)

PROTO| Zoro #: G1741232| Mfr #: J4739-27W

$10.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-1/2"
Tip Size: T27
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741232 Mfr #: J4739-27W
Overall Length: 1-1/2"Tip Size: T27
Number of Points: 6Insert Length: 5/8"
Drive Size: 1/4"Finish: Full Polished Chrome
Item: Socket BitSocket Depth: Deep
Bit Style: Torx(R)SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Torx Bit Socket, Internal, Drive Size 1/4", Size T27, Overall Length (In.) 1-1/2

Reviews