Socket Bit, 3/8 in. Dr, 10mm Hex

PROTO| Zoro #: G2401217| Mfr #: J4990-10M

$9.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Wear Resistance
Tip Size: 10mm
Insert Length: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401217 Mfr #: J4990-10M
Features: Wear ResistanceTip Size: 10mm
Insert Length: 1-5/8"Material: Alloy steel
Drive Size: 3/8"Overall Length: 2-23/32"
Number of Points: 6Finish: Full Polished Chrome
Item: Socket BitSocket Depth: Standard
Bit Style: HexSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, Metric, Drive Size 3/8", Size 10mm, Overall Length (In.) 2-23/32

Reviews