KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 3/8 in. Hex

PROTO| Zoro #: G2064833| Mfr #: J49903/8

$6.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 2-11/16"
Tip Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064833 Mfr #: J49903/8
SAE or Metric: SAEOverall Length: 2-11/16"
Tip Size: 3/8"Socket Depth: Standard
Drive Size: 3/8"Item: Socket Bit
Finish: Full Polished ChromeFeatures: Wear Resistance
Insert Length: 1-5/8"Number of Points: 6
Material: Alloy steelBit Style: Hex
Country of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 3/8", Size 3/8", Overall Length (In.) 2-11/16

Reviews