KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, #4 Phillips

PROTO| Zoro #: G2438983| Mfr #: J5243

$9.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Standard
SAE or Metric: SAE
Item: Socket Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438983 Mfr #: J5243
Socket Depth: StandardSAE or Metric: SAE
Item: Socket BitOverall Length: 1-31/32"
Tip Size: #4Finish: Full Polished Chrome
Number of Points: 4Drive Size: 3/8"
Bit Style: PhillipsCountry of Origin (subject to change): United States

Description

Phillips Bit Socket, Drive Size 3/8", Size #4, Overall Length (In.) 1-31/32

Reviews