HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Bit, 3/8 in. Dr, 4mm Hex

PROTO| Zoro #: G1899983| Mfr #: J4990-4MXL

$11.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Wear Resistance
Tip Size: 4mm
Insert Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899983 Mfr #: J4990-4MXL
Features: Wear ResistanceTip Size: 4mm
Insert Length: 5"Material: Alloy steel
Drive Size: 3/8"Overall Length: 6-3/32"
Number of Points: 6Finish: Full Polished Chrome
Item: Socket BitSocket Depth: Standard
Bit Style: HexSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Hex Bit Socket, Extra Long, Metric, Drive Size 3/8", Size 4mm, Overall Length (In.) 6-3/32

Reviews