Shop Alternate Products
This Product is Discontinued
Proto
5/16 in Tip, Socket Bit, 3/8 in Drive (Discontinued)
Mfr # J4910BD
Zoro # G2075981
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Overall Length 6 3/32 in