KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 5/16 in. Hex

PROTO| Zoro #: G1609447| Mfr #: J49905/16

$8.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Overall Length: 2-11/16"
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609447 Mfr #: J49905/16
Material: Alloy steelOverall Length: 2-11/16"
Number of Points: 6Socket Depth: Standard
SAE or Metric: SAETip Size: 5/16"
Features: Wear ResistanceDrive Size: 3/8"
Finish: Full Polished ChromeInsert Length: 1-5/8"
Bit Style: HexCountry of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 3/8", Size 5/16", Overall Length (In.) 2-11/16

Reviews