KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 5/16 in. Slotted

PROTO| Zoro #: G0785671| Mfr #: J5240A

$10.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Standard
SAE or Metric: SAE
Item: Socket Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785671 Mfr #: J5240A
Socket Depth: StandardSAE or Metric: SAE
Item: Socket BitOverall Length: 3"
Tip Size: 5/16"Finish: Full Polished Chrome
Number of Points: 1Drive Size: 3/8"
Bit Style: SlottedCountry of Origin (subject to change): United States

Description

Slotted Bit Socket, Drive Size 3/8", Size 5/16", Overall Length (In.) 3

Reviews