DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Bit, 3/8 in. Dr, 5/32 in. Hex

PROTO| Zoro #: G1203851| Mfr #: J49905/32XL

$7.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Wear Resistance
Tip Size: 5/32"
Insert Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203851 Mfr #: J49905/32XL
Features: Wear ResistanceTip Size: 5/32"
Insert Length: 5"Material: Alloy steel
Drive Size: 3/8"Overall Length: 6-1/8"
Number of Points: 6Finish: Full Polished Chrome
Item: Socket BitSocket Depth: Standard
Bit Style: HexSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Hex Bit Socket, Extra Long, SAE, Drive Size 3/8", Size 5/32", Overall Length (In.) 6-1/8

Reviews