KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 5mm Hex

PROTO| Zoro #: G0664413| Mfr #: J4990-5MXL

$10.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 6-3/32"
Tip Size: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664413 Mfr #: J4990-5MXL
SAE or Metric: MetricOverall Length: 6-3/32"
Tip Size: 5mmSocket Depth: Standard
Drive Size: 3/8"Item: Socket Bit
Finish: Full Polished ChromeFeatures: Wear Resistance
Insert Length: 5"Number of Points: 6
Material: Alloy steelBit Style: Hex
Country of Origin (subject to change): United States

Description

Hex Bit Socket, Extra Long, Metric, Drive Size 3/8", Size 5mm, Overall Length (In.) 6-3/32

Reviews