KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 7/32 in. Hex

PROTO| Zoro #: G1304922| Mfr #: J49907/32

$6.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 2-11/16"
Tip Size: 7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304922 Mfr #: J49907/32
SAE or Metric: SAEOverall Length: 2-11/16"
Tip Size: 7/32"Socket Depth: Standard
Drive Size: 3/8"Item: Socket Bit
Finish: Full Polished ChromeFeatures: Wear Resistance
Insert Length: 1-5/8"Number of Points: 6
Material: Alloy steelBit Style: Hex
Country of Origin (subject to change): United States

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 3/8", Size 7/32", Overall Length (In.) 2-11/16

Reviews