KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 8mm Hex

PROTO| Zoro #: G0719731| Mfr #: J4990-8MXL

$11.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6
Socket Depth: Standard
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719731 Mfr #: J4990-8MXL
Number of Points: 6Socket Depth: Standard
SAE or Metric: MetricBit Style: Hex
Drive Size: 3/8"Overall Length: 6-3/32"
Item: Socket BitTip Size: 8mm
Finish: Full Polished ChromeInsert Length: 5"
Features: Wear ResistanceMaterial: Alloy steel
Country of Origin (subject to change): United States

Description

Hex Bit Socket, Extra Long, Metric, Drive Size 3/8", Size 8mm, Overall Length (In.) 6-3/32

Reviews