KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, T30 Torx(R)

PROTO| Zoro #: G0413445| Mfr #: J5239-30W

$7.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Shallow
SAE or Metric: SAE
Item: Socket Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413445 Mfr #: J5239-30W
Socket Depth: ShallowSAE or Metric: SAE
Item: Socket BitOverall Length: 1-31/32"
Tip Size: T30Finish: Full Polished Chrome
Insert Length: 7/8"Number of Points: 6
Drive Size: 3/8"Bit Style: Torx(R)
Country of Origin (subject to change): United States

Description

Torx Bit Socket, Internal, Drive Size 3/8", Size T30, Overall Length (In.) 1-31/32

Reviews