HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Bit, 3/8 in. Dr, T45 Torx(R)

PROTO| Zoro #: G2222403| Mfr #: J5239-45W

$6.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-31/32"
Tip Size: T45
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222403 Mfr #: J5239-45W
Overall Length: 1-31/32"Tip Size: T45
Number of Points: 6Insert Length: 7/8"
Drive Size: 3/8"Finish: Full Polished Chrome
Item: Socket BitSocket Depth: Shallow
Bit Style: Torx(R)SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Torx Bit Socket, Internal, Drive Size 3/8", Size T45, Overall Length (In.) 1-31/32

Reviews