PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket Bit, 3/8 in. Dr, T55 Torx(R)

PROTO| Zoro #: G1189045| Mfr #: J5239-55W

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket BitNumber of Points: 6Finish: Full Polished Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189045 Mfr #: J5239-55W
Item: Socket BitNumber of Points: 6
Finish: Full Polished ChromeDrive Size: 3/8"
Insert Length: 7/8"SAE or Metric: SAE
Overall Length: 1-31/32"Socket Depth: Shallow
Bit Style: Torx(R)Tip Size: T55
Country of Origin (subject to change): United States

Description

Torx Bit Socket, Internal, Drive Size 3/8", Size T55, Overall Length (In.) 1-31/32

Reviews