Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8", 1/2" Drive Socket Bit Set, Metric, 10pcs

  • Zoro #: G1378867
  • Mfr #: J4900MA

$79.32

  • Measurement Type: Metric
  • Includes: Blow Molded Case
  • Finish: Chrome
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Proto #J4900MA Specifications

  • Zoro #: G1378867
  • Mfr #: J4900MA
Measurement Type: Metric Includes: Blow Molded Case
Finish: Chrome Item: Socket Bit Set
Number of Pieces: 10 Tip Type: Hex
SAE or Metric: Metric Drive Size: 3/8", 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering) Material: Alloy Steel
Sockets Included: 3/8" Drive: 4, 5, 6, 7, 8, 9, 10mm. 1/2" Drive: 12, 14, 17mm Drive Type: Square
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from metric and SAE socket sets for greater versatility. Here is some additional information about Proto Socket Bit Set. Drive Size: 3/8", 1/2", Sae Or Metric: Metric, Finish: Chrome.

Reviews of Proto #J4900MA